Machine Tool Light, Halogen, 50 W, 12 V

SUNNEX| Zoro #: G0690837| Mfr #: HF2140-00

$158.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0690837 Mfr #: HF2140-00
Lamp Included: YesWatts: 50
Cord Conductor: 18/2Cord Length: 7 ft.
Lamp Type: HalogenCord Type: SVT
Standards: ULManufacturers Warranty Length: 3 yr.
Item: Pivoting Head Task LightOverall Reach: 14"
Arm Length: 8-1/2"Color: Black
Task Light Type: Pivoting Head Task LightSwitch: Rocker
Waterproof: NoWatts: 50
Voltage: 12Arm Length: 8-1/2"
Overall Reach: 14"Mounting Type: Weighted Base
Suggested Lamp Item No.: 2F518Cord Conductor: 18/2
Cord Type: SVTCountry of Origin (subject to change): United States

Product Description

Pivoting Head Task Light, Halogen Lamp Type, 50 Watts, 8-1/2 In. Arm Length, 12 Voltage, Lamp Included Yes, Rocker Switch, Black Color, Waterproof No, 14 In. Overall Reach, 7 ft. Cord Length, Mounting Type Weighted Base, Suggested Lamp Item No. G2268472, Cord Conductor 18/2, Cord Type SVT, Manufacturers Warranty Length 3 yr., Standards UL

Product Reviews

Save 15%. Sign up for Z-mail.