JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Machine Tool Light, LED, 5 W, 12 V

SUNNEX| Zoro #: G0421391| Mfr #: LS951-00

$228.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0421391 Mfr #: LS951-00
Lamp Included: YesCord Type: SJTW
Color: BlackSwitch: Push Button
Watts: 5Cord Length: 7 ft.
Cord Conductor: 18/3Manufacturers Warranty Length: 3 yr.
Lamp Type: LedWaterproof: No
Standards: ULItem: Pivoting Head Task Light
Voltage: 12Overall Reach: 13"
Mounting Type: Weighted BaseTask Light Type: Pivoting Head Task Light
Country of Origin (subject to change): United States

Product Description

Machine Tool Light, Pivoting Head, LED Lamp Type, 5 Watts, Push Switch, 12 Voltage, Black Color, Waterproof No, 7.8 In. Arm Length, 13 In. Overall Reach, 7 ft. Cord Length, 1.5 In. Dia, Air vented Reflector, 38 Degrees Beam Angle, Mounting Type Direct, Cord Conductor 18/3, Cord Type SJTW, Includes Lamp, Manufacturers Warranty Length 3 Year, Standards UL Listed

Product Reviews

Save 15%. Sign up for Z-mail.