Gift buying made easy: Shop Zoro.com Gift Certificates

Machine Tool Light, LED, 5 W, 120 V

SUNNEX| Zoro #: G1620665| Mfr #: LS711-20

$323.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1620665 Mfr #: LS711-20
Includes: LampCord Conductor: 18/3
Cord Length: 7 ft.Lamp Type: LED
Cord Type: SJTWStandards: UL Listed
Watts: 5Manufacturers Warranty Length: 3 Year
Item: Machine Tool LightReflector: 1.5" Dia, Air vented
Color: BlackSwitch: Push
Waterproof: NoTransformer: 20W/12V/120V
Type: GooseneckVoltage: 120
Arm Length: 20"Overall Reach: 29"
Beam Angle: 10 DegreesMounting Type: Magnetic
Country of Origin (subject to change): United States

Product Description

Machine Tool Light, Gooseneck, LED Lamp Type, 5 Watts, Push Switch, 120 Voltage, 20W/12V/120V Transformer, Black Color, Waterproof No, 20 In. Arm Length, 29 In. Overall Reach, 7 ft. Cord Length, 1.5 In. Dia, Air vented Reflector, 10 Degrees Beam Angle, Mounting Type Magnetic, Cord Conductor 18/3, Cord Type SJTW, Includes Lamp, Manufacturers Warranty Length 3 Year, Standards UL Listed

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.