Machine Tool Light, LED, 5 W, 120 V

SUNNEX| Zoro #: G1937056| Mfr #: LS721-27

$234.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1937056 Mfr #: LS721-27
Lamp Included: YesWatts: 5
Cord Conductor: 18/3Cord Length: 7 ft.
Lamp Type: LEDCord Type: SJTW
Standards: ULManufacturers Warranty Length: 3 yr.
Color: BlackSwitch: Push Button
Waterproof: NoItem: Gooseneck Task Light
Voltage: 120Arm Length: 27"
Overall Reach: 36"Mounting Type: Magnetic Base
Task Light Type: Gooseneck Task LightCountry of Origin (subject to change): United States

Product Description

Gooseneck Task Light, LED Lamp Type, 5 Watts, 27 In. Arm Length, 120 Voltage, Lamp Included Yes, Push Button Switch, Black Color, Waterproof No, 36 In. Overall Reach, 7 ft. Cord Length, Mounting Type Magnetic Base, Cord Conductor 18/3, Cord Type SJTW, Manufacturers Warranty Length 3 yr., Standards UL

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.