Machine Tool Light, LED, 5 W, 120 V

SUNNEX| Zoro #: G1475941| Mfr #: LS722-20

$240.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1475941 Mfr #: LS722-20
Lamp Included: YesWatts: 5
Cord Conductor: 18/3Cord Length: 7 ft.
Lamp Type: LEDCord Type: SJTW
Standards: ULManufacturers Warranty Length: 3 yr.
Color: BlackSwitch: Push Button
Waterproof: NoItem: Gooseneck Task Light
Voltage: 120Arm Length: 20"
Overall Reach: 29"Mounting Type: Clamp Base
Task Light Type: Gooseneck Task LightCountry of Origin (subject to change): United States

Product Description

Machine Tool Light, Gooseneck, LED Lamp Type, 5 Watts, Push Switch, 120 Voltage, 20W/12V/120V Transformer, Black Color, Waterproof No, 20 In. Arm Length, 29 In. Overall Reach, 7 ft. Cord Length, 1.5 In. Dia, Air vented Reflector, 38 Degrees Beam Angle, Mounting Type Clamp On, Cord Conductor 18/3, Cord Type SJTW, Includes Lamp, Manufacturers Warranty Length 3 Year, Standards UL Listed

Product Reviews

Save 15%. Sign up for Z-mail.