Shop Alternate Products
This Product is Discontinued
Sunnex
Exam Light, Medical, Halogen, 20,120 (Discontinued)
Mfr # HM2006-38EXT
Zoro # G1326604
Free Shipping & Returns
This Product is Discontinued
Key Features
- Medical Lighting Type Floorstand
- Watts 20
- Voltage 120
- Color Temperature 4000 K
- Light Output 32,400 Lux