Surgical Light, Halogen, Floorstand, 105W

SUNNEX| Zoro #: G0967897| Mfr #: CS2050M

$2,490.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0967897 Mfr #: CS2050M
Adjustable: Flexibile With Extensive Reach and Range Of MotionVoltage: 120
Includes: Ceiling MountSwitch: Rocker
Color Temp.: 4100KSuggested Lamp Item No.: 18562
Color: whiteLens: Clear
Medical Lighting Mounting Type: FloorstandLamp Type: Halogen
Beam Angle: 10 DegreesLamp Included: Yes
Overall Reach: 28"Cord Type: Plug In
Arm Length: 28"Cord Length: 10 ft.
Light Output: 64, 500 LuxConstruction: Metal/Poly
Standards: ULWatts: 105
Item: Minor Surgical Exam LightCountry of Origin (subject to change): United States

Product Description

Minor Surgical Exam Light, Floorstand, Halogen Lamp Type, 105 Watts, 120 Voltage, 4100K Color Temp., Light Output 64,500 Lux, White Color, Flexibile With Extensive Reach and Range Of Motion Adjustable, Clear Lens, Arm Length 28 In., Overall Reach 28 In., Cord Length 10 ft., Rocker Switch, Suggested Lamp Item No. 18562, Includes Ceiling Mount, Beam Angle 10 Degrees , Construction Metal/Poly, Plug In Cord Type, Yes Lamp Included, Standards UL

Product Reviews

Save 15%. Sign up for Z-mail.