Surgical Light, Halogen, Floorstand, 50W

SUNNEX| Zoro #: G0785784| Mfr #: PF28016-M

$3,610.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0785784 Mfr #: PF28016-M
Voltage: 120Color: White
Item: Minor Surgical Exam LightLamp Type: Halogen
Watts: 50Color Temp.: 4000K
Adjustable: Swivel Joint Lamp Head Allows For Easy Vertical and Horizontal Adjustment Of LightLens: Clear
Switch: RockerIncludes: Mobile Base
Construction: Metal/PolyCord Type: Plug In
Lamp Included: YesStandards: UL
Suggested Lamp Item No.: 32047Medical Lighting Mounting Type: Floorstand
Beam Angle: 10 DegreesOverall Reach: 43"
Cord Length: 30 ft.Arm Length: 43"
Light Output: 46, 000 LuxCountry of Origin (subject to change): United States

Product Description

Minor Surgical Exam Light, Floorstand, Halogen Lamp Type, 50 Watts, 120 Voltage, 4000K Color Temp., Light Output 46, 000 Lux, White Color, Swivel Joint Lamp Head Allows For Easy Vertical and Horizontal Adjustment Of Light Adjustable, Clear Lens, Arm Length 43 In., Overall Reach 43 In., Cord Length 30 ft., Rocker Switch, Suggested Lamp Item No. 32047, Includes Mobile Base, Beam Angle 10 Degrees , Construction Metal/Poly, Plug In Cord Type, Yes Lamp Included, Standards UL

Product Reviews

Save 15%. Sign up for Z-mail.