Surgical Light, Halogen, Floorstand, 60W

SUNNEX| Zoro #: G0669742| Mfr #: TS2015M

$1,213.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0669742 Mfr #: TS2015M
Adjustable: Mobile Stand Raises From 27 to 80" Via One Hand Control For Quick Height AdjustmentIncludes: Mobile Base
Overall Reach: 80"Cord Length: 10 ft.
Voltage: 120Lamp Type: Halogen
Cord Type: Plug InLamp Included: Yes
Watts: 60Lens: Clear
Item: Minor Surgical Exam LightLight Output: 43, 200 Lux
Construction: Metal/PolyStandards: UL
Arm Length: 27"Beam Angle: 10 Degrees
Color Temp.: 4100KColor: white
Medical Lighting Mounting Type: FloorstandSwitch: Rocker
Suggested Lamp Item No.: 18562Item: Minor Surgical Exam Light
Watts: 60Color Temp.: 4100K
Suggested Lamp Item No.: 18562Includes: Mobile Base
Country of Origin (subject to change): United States

Product Description

Minor Surgical Exam Light, Floorstand, Halogen Lamp Type, 60 Watts, 120 Voltage, 4100K Color Temp., Light Output 43,200 Lux, White Color, Mobile Stand Raises From 27 to 80 In. Via One Hand Control For Quick Height Adjustment Adjustable, Clear Lens, Arm Length 27 In., Overall Reach 80 In., Cord Length 10 ft., Rocker Switch, Suggested Lamp Item No. 18562, Includes Mobile Base, Beam Angle 10 Degrees , Construction Metal/Poly, Plug In Cord Type, Yes Lamp Included, Standards UL

Product Reviews

Save 15%. Sign up for Z-mail.