This item is Discontinued.

Sunny Toys Sunny Toys WB931 38 In. Four-Leg Camel; Large Marionette WB931

Sunny Toys WB931 38 In. Four-Leg Camel; Large Marionette (Discontinued)

  • Mfr # WB931
  • Zoro # G603919492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB931
Zoro #
G603919492
UPC #
683987393107
Country of Origin
China

Description

Each of these String Puppets has an airplane-type control which, when rocked side-to-side like an airplane dipping it's wings, causes the puppet to walk or dance. There are approximately 38 in. from the control to the bottom of the puppet's feet.

Features
  • Four-leg camel, Large Marionette
  • Size - 38 In.
  • Item Weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.