Sunshine Lighting
Sunlite G13/LED/1W/G 1W G13 Globe, Medium Base Bulb, Green
- Zoro #: G704922650
- Mfr #: 80322-SU

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $209.55
Sunshine Lighting #80322-SU Specifications
- Zoro #: G704922650
- Mfr #: 80322-SU
- Country of Origin (subject to change): China
Description
Sunlite 80322-su g13/led/1w/g 1w g13 globe, medium base bulb, green sunlite led lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 30,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with cfls. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 volts, 1 watt, g13 globe features a medium base, produces a spectacular green light, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project. features: shape: g13 voltage: 120 package quantity: 10 average life hours: 30000
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Sunshine Lighting #80322-SU
Explore more
- SUNSHINE LIGHTING Sunlite EFF/LED/4.5W/E26/FR/DIM/30K/CD1 4.5W Flame Tip, Medium Base Bulb, Warm White 80379-SU
- SUNSHINE LIGHTING Sunlite T8/LED/BPD/4'/17W/40K/EM T8 LED Tube, 17W, 2200 Lum, 4000K, Type B- Direct Wire 88475-SU
- SUNSHINE LIGHTING Sunlite T10/LED/1W/R 1W T10 Tubular Indicator, Medium Base Bulb, Red 80253-SU
- SUNSHINE LIGHTING Sunlite A19/3W/R/LED/CD1 3W LED Bulb, Medium Base 80148-SU
- SUNSHINE LIGHTING Sunlite G13/LED/1W/B 1W G13 Globe, Medium Base Bulb, Blue 80321-SU
- SUNSHINE LIGHTING Sunlite A19/3W/P/LED/CD1 3W LED Bulb, Medium Base 80168-SU
- ILC Replacement for Norman Lamps Led28mbw-acdc replacement light bulb lamp LED28MBW-ACDC NORMAN LAMPS
- ILC Replacement for Eiko 10309 replacement light bulb lamp 10309 EIKO
- FEIT ELECTRIC FEIT 3867918 3 watt S6 LED Bulb - 80 Lumens Warm Candle Light Decorative; 30 watt Equivalence 3867918
- ILC Mitsubishi Montero Year 2015 Rear Side Marker Light Green LED light bulb lamp MONTERO YEAR 2015 REAR SIDE MARKER LIGHT GR
- ILC Replacement for Light Bulb / Lamp 44039sam replacement light bulb lamp 44039SAM LIGHT BULB / LAMP
- Sunshine Lighting LED Light Bulbs