SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drop-In Anchor, 3/8-16x1-9/16in, PK25

SUP-R-DROP| Zoro #: G1238842| Mfr #: 1338SS6

$89.06 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Size: 3/8-16Item: Drop-In AnchorAgency Compliance: UL/FM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238842 Mfr #: 1338SS6
Thread Size: 3/8-16Item: Drop-In Anchor
Agency Compliance: UL/FMUltimate Shear in 4000 PSI Concrete (Lb.): 3714
Bolt Dia.: 3/8"Thread Depth: 23/32"
Type: Non-FlangeMaterial: 316 stainless steel
Package Quantity: 25Allowable Shear (Lbs.): 929
Length: 1-9/16"Ultimate Tension in 3000 PSI Concrete (Lb.): 4391
Meets/Exceeds: GSA Spec FF-S-325 Group VIII Type 1Min. Hole Depth: 1-9/16"
Allowable Tension (Lbs.): 1098Drill Bit Size: 1/2"
Ultimate Shear in 3000 PSI Concrete (Lb.): 3714Ultimate Tension in 4000 PSI Concrete (Lb.): 4824
Anchor Dia.: 1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Drop-In Anchor, Non-Flange, Stainless Steel, Fastener Finish Plain, Anchor Thread Size 3/8 In.-16, Material Grade 316, Anchor Dia. 1/2 In., Anchor Length 1-9/16 In., Thread Depth 23/32 In., Bolt Dia. 3/8 In., Drill Bit Size 1/2 In., Min. Hole Depth 1-9/16 In., Allowable Shear (Lbs.) 929, Ultimate Shear in 4000 PSI Concrete (Lb.) 3714, Ultimate Tension in 4000 PSI Concrete (Lb.) 4824, Meets/Exceeds GSA Spec FF-S-325 Group VIII Type 1, Package Quantity 25

Reviews