PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Drop-In Anchor, 5/8-11x2-1/2in, PK25

SUP-R-DROP| Zoro #: G2456115| Mfr #: 1358SS6

$422.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Size: 5/8-11Item: Drop-In AnchorAgency Compliance: UL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456115 Mfr #: 1358SS6
Thread Size: 5/8-11Item: Drop-In Anchor
Agency Compliance: ULUltimate Shear in 4000 PSI Concrete (Lb.): 8754
Bolt Dia.: 5/8"Thread Depth: 1"
Type: Non-FlangeMaterial: 316 stainless steel
Package Quantity: 25Allowable Shear (Lbs.): 2189
Length: 2-1/2"Ultimate Tension in 3000 PSI Concrete (Lb.): 7682
Meets/Exceeds: GSA Spec FF-S-325 Group VIII Type 1Min. Hole Depth: 2-1/2"
Allowable Tension (Lbs.): 1921Drill Bit Size: 7/8"
Ultimate Shear in 3000 PSI Concrete (Lb.): 8754Ultimate Tension in 4000 PSI Concrete (Lb.): 7966
Anchor Dia.: 7/8"Country of Origin (subject to change): Taiwan, Province of China

Description

Drop-In Anchor, Non-Flange, Stainless Steel, Fastener Finish Plain, Anchor Thread Size 5/8 In.-11, Material Grade 316, Anchor Dia. 7/8 In., Anchor Length 2-1/2 In., Thread Depth 1 In., Bolt Dia. 5/8 In., Drill Bit Size 7/8 In., Min. Hole Depth 2-1/2 In., Allowable Shear (Lbs.) 2189, Ultimate Shear in 4000 PSI Concrete (Lb.) 8754, Ultimate Tension in 4000 PSI Concrete (Lb.) 7966, Meets/Exceeds GSA Spec FF-S-325 Group VIII Type 1, Package Quantity 25

Reviews