Drop-In Anchor, No-Flange, 1/2-13x2in, PK25

SUP-R-DROP| Zoro #: G0562441| Mfr #: 1312SS6

$137.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Bolt Dia.: 1/2"
Drill Bit Size: 5/8"
Ultimate Tension in 4000 PSI Concrete (Lb.): 7398
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562441 Mfr #: 1312SS6
Bolt Dia.: 1/2"Drill Bit Size: 5/8"
Ultimate Tension in 4000 PSI Concrete (Lb.): 7398Allowable Shear (Lbs.): 1464
Material: 316 stainless steelThread Size: 1/2-13
Agency Compliance: UL/FMPackage Quantity: 25
Allowable Tension (Lbs.): 1589Ultimate Shear in 3000 PSI Concrete (Lb.): 5854
Thread Depth: 1"Ultimate Tension in 3000 PSI Concrete (Lb.): 6355
Meets/Exceeds: GSA Spec FF-S-325 Group VIII Type 1Ultimate Shear in 4000 PSI Concrete (Lb.): 5854
Type: Non-FlangeLength: 2"
Item: Drop-In AnchorMin. Hole Depth: 2"
Anchor Dia.: 5/8"Country of Origin (subject to change): Taiwan, Province of China

Description

Drop-In Anchor, Non-Flange, 316 Stainless Steel, Anchor Dia. 5/8 In, Length 2 In, Thread Size 1/2-13, Thread Depth 1 In, Bolt Dia. 1/2 In, Allowable Shear 1464 Lbs., Ultimate Shear in 3000 PSI Concrete 5854 Lb., Ultimate Shear in 4000 PSI Concrete 5854 Lb., Allowable Tension 1589 Lbs., Ultimate Tension in 3000 PSI Concrete 6355 Lb., Ultimate Tension in 4000 PSI Concrete 7398 Lb., Agency Compliance UL/FM, Meets/Exceeds GSA Spec FF-S-325 Group VIII Type 1, Package Quantity 25

Reviews