KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drop-in Anchor Setting Tool, 1/4 In

SUP-R-DROP| Zoro #: G1285785| Mfr #: 1314700

$2.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Item: Drop-in Anchor Setting Tool
Uses: Sup-R-Drop 1/4"Drop-in Anchors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1285785 Mfr #: 1314700
Thread Size: 1/4-20Item: Drop-in Anchor Setting Tool
Uses: Sup-R-Drop 1/4"Drop-in AnchorsApplication: For Setting Drop-in Anchors
Construction: Grade 5Country of Origin (subject to change): Taiwan, Province of China

Description

Drop-in Anchor Setting Tool, Thread Size 1/4-20, Construction Grade 5, For Setting Drop-in Anchors, Sup-R-Drop 1/4 In.Drop-in Anchors

Reviews