Sup-R-Drop
Drop-in Anchor Setting Tool, 3/8 In, Construction: Grade 5
Mfr # 1338700
Zoro # G1618547
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 3/8 in
- Application For Setting Drop-in Anchors
- Thread Size 3/8-16
- Uses Sup-R-Drop 3/8 in Drop-in Anchors
Explore More Products
- SUP-R-DROP Drop-in Anchor Setting Tool, 1/2 In 1312700
- SUP-R-DROP Drop-in Anchor Setting Tool, 5/8 In 1358700
- SUP-R-DROP Drop-in Anchor Setting Tool, 3/4 In 1334700
- SUP-R-DROP Drop-in Anchor Setting Tool, 1/4 In, Construction: Grade 5 1314700
- DEWALT Drop-in Anchor Setting Tool, Steel PFM2101720
- TAPCON Stop Drill Bit, For 2KTE5 Anchor DCX-112
- POWERS 3/8" Sds Bit Use w/ 1/4" Set Tool 1/4" Internal Threaded Smart DropIn 00427SD-PWR
- GREENLEE Screw Anchor Expander, Thread Size 1/4-20, Hardened Alloy Steel 868
- SCREW-IT-AGAIN MASONRY ANCHOR 4PK SIA-4PK-M
- L.H. DOTTIE L.H. Dottie 1/4'' Drop-In Anchor Setting Tool AT25
- RED HEAD Drop-in Anchor Setting Tool, 5/8 In RT158
- Sup-R-Drop Anchor Setting Tools