- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Time Delay Relays
- /
- Encapsulated Timer Relay, 50/60 Hz
Supco
Encapsulated Timer Relay, 50/60 Hz
- Zoro #: G1455050
- Mfr #: TD73
Tap to zoom
Hover or click to zoom
$8.38
- Item - Relay: Single Function Encapsulated Timing Relay
- Function - Timing Relay: Delay on Break
- Input or Control Voltage: 19 to 250V AC
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.38
Supco #TD73 Specifications
- Zoro #: G1455050
- Mfr #: TD73
- Item - Relay: Single Function Encapsulated Timing Relay
- Function - Timing Relay: Delay on Break
- Input or Control Voltage: 19 to 250V AC
- Number of Pins - Relay: 2
- Adjustment Method - Timer: Potentiometer
- Mounting - Relay: Surface
- Min. Time Setting - Timer: 6.0 sec
- Contact Form - Relay: SPST-NO
- Max. Time Setting - Timer: 5 min
- Hz: 50/60
- Input or Control Voltage Range: 19 to 250VAC
- Body Width - Relay: 2.0 in
- Item: Single Function Encapsulated Timing Relay
- Type of Output: Solid State
- Status Indicator: None
- Body Depth - Relay: 2.0 in
- Body Height - Relay: 0.75 in
- Overall Height - Relay: 1.0 in
- Hz - Electrical: 50 Hz, 60 Hz
- Product Type: Single Function Encapsulated Timing Relay
- Country of Origin (subject to change): China
Description
Single Function Encapsulated Timing Relay, Function - Timing Relay Delay on Break, Input or Control Voltage 19 to 250V AC, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 6.0 sec, Max. Time Setting - Timer 5 min, Type of Output Solid State
Reviews of Supco #TD73
Explore more
- SUPCO Encapsulated Timer Relay, 50/60 Hz TD69
- SQUARE D Time Delay Relay, 24VAC/DC, 10A, DPDT 9050JCK60V14
- SCHNEIDER ELECTRIC Timer, 24-240VAC/VDC, In 8A, Spdt Out On RE22R1MAMR
- ATC DIVERSIFIED ELECTRONICS Plug-in True Off-delay Timer .1 to 10 se TDT-120-AKA-010
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. TR-50221-08
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-50222-08
- SQUARE D Timer Relay 240Vac 10A Tjck 9050JCK36V20
- MACROMATIC Time Delay Relay, 100 hr Max Time Setting TR-6132U
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT TRL04
- Supco Time Delay Relays