Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hard Start, 3 Wire, 1 - 3 Hp

  • Zoro #: G6774582
  • Mfr #: 3W1
$25.49
  • Depth: 6 1/4 in
  • Control Volts: 208 to 240
  • Width: 2 1/4 in
See full product details
Orders over $75 ship free.

Supco #3W1 Specifications

  • Zoro #: G6774582
  • Mfr #: 3W1
Depth: 6 1/4 in Control Volts: 208 to 240
Width: 2 1/4 in Application: For Single Phase Air Conditioner or Refrigeration Unit, Hard Start Compressors with Low Voltage Situations
Hz: 50/60 HP: 1 to 3
Includes: EZ Clamp Phase: 1
Voltage: 208 to 240 Type: Potential Relay, Start Capacitor
For Use With: Single Phase Air Conditioner or Refrigeration Unit, Hard Start Compressors with Low Voltage Situations Item: Hard Start Kit
Contact Rating (Amps): 35 Height: 2 1/4 in
Agency Compliance: UL, NATE Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

In addition to switching, cooling equipment relays help to efficiently cool environments as well as maintain air quality and temperature. Take a look at the features for Supco Hard Start Kit. Voltage: 208 to 240, Phase: 1, Hp: 1 to 3.

Reviews of Supco #3W1