KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hard Start Kit, AC Compressor

SUPCO| Zoro #: G1029077| Mfr #: SPP7S

$18.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Lead Wires,Electronic Potential Relay (EPR), 330 V Capacitor
Item: Hard Start Kit
HP: 1-1/2 to 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029077 Mfr #: SPP7S
Includes: Lead Wires,Electronic Potential Relay (EPR), 330 V CapacitorItem: Hard Start Kit
HP: 1-1/2 to 10Increased Torque (Oz.-In.): 600
Application: For Use on Residential and Commercial Air Conditioning Units, Heat Pumps and Room Air Conditioners, Provide Additional Starting Torque to all Single Phase 115 thru 288 Volt UnitsFor Use With: PSC and CSIR Compressors
Voltage: 90-277Type: Relay and Start Capacitor
Country of Origin (subject to change): China

Description

Hard Start Kit, Relay and Start Capacitor, Voltage 90-277, 1-1/2 to 10 HP, Application For Use on Residential and Commercial Air Conditioning Units, Heat Pumps and Room Air Conditioners, Provide Additional Starting Torque to all Single Phase 115 thru 288 Volt Units, For Use With PSC and CSIR Compressors, Includes Lead Wires,Electronic Potential Relay (EPR), 330 V Capacitor

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews