KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hard Start Kit, Ref & Freezers

SUPCO| Zoro #: G1212041| Mfr #: RCO410

$10.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Relay, Overload and Start Capacitor
Item: Hard Start Kit
HP: 1/4 to 1/3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1212041 Mfr #: RCO410
Includes: Relay, Overload and Start CapacitorItem: Hard Start Kit
HP: 1/4 to 1/3For Use With: RSIR, CSIR, PSC, and CSR Compressors
Application: Residential and Commercial Refrigerators and FreezersVoltage: 115
Type: Relay, Overload and Start CapacitorCountry of Origin (subject to change): China

Description

Hard Start Kit, Relay, Overload and Start Capacitor, Voltage 115, 1/4 to 1/3 HP, Height , Width , Application Residential and Commercial Refrigerators and Freezers, For Use With RSIR, CSIR, PSC, and CSR Compressors, Includes Relay, Overload and Start Capacitor

Reviews