Supco
Hot Surface igniter, LP/NG, 120, 3 1/4 in L., Universal Silicon Nitride
Mfr # SSN2000
Zoro # G3008555
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 3 1/4 in
- Tip Style Round
- Type Universal Silicon Nitride
- Voltage 120
Explore More Products
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 2 5/8 in L., Universal Silicon Nitride SSN3000
- SUPCO Pilot Re-Igniter, PR24/120V PR2412036W
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 3 5/16 in L., Silicon Carbide, Brackets and Hardware IG4000
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 3 1/4 in L., Silicon Carbide, Brackets and Hardware IG403K
- SUPCO Mini Hot Surface Igniter, LP/NG, 120V AC, 2 1/8 in L., Universal Silicon Nitride SSN4000
- SUPCO Hot Surface Igniter Kit, LP/NG, 24V AC, 1 3/4 in L., Silicon Nitride SSN24
- BASO C661Aha-1C Intermittent Pilot C661AHA-1C
- TRANE Ign00033 Ignitor; Electrode, IGN00033
- A.O. SMITH 9004473115 Kit Pilot Tube 1/4" 9004473115
- ROBERTSHAW Pilot Assembly, LP/NG, 24, 2 1/4 in L., Universal Ignitor/Sensor Assembly 1751-729
- HONEYWELL THERMAL SOLUTIONS R7852A1001 Flame Amplifier, R7852A1001
- Supco Pilot and Ignitor Components