KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hot Surface Ignitor, Silicon Carbide

SUPCO| Zoro #: G1338276| Mfr #: IG4000

$19.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Item: Hot Surface igniter
Includes: Hardware Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1338276 Mfr #: IG4000
Voltage: 120Item: Hot Surface igniter
Includes: Hardware KitType: Silicon Carbide
Package Quantity: 1Length (In.): 3-5/16
Gas Type: LP/NGCountry of Origin (subject to change): China

Description

Hot Surface Ignitor, Flat Silicon Carbide, Length 3-5/16 In, Voltage 120, Gas Type NG/LP, Includes Hardware Kit

Reviews