Hot Surface Ignitor, Universal, 120 Volts

SUPCO| Zoro #: G2044357| Mfr #: SSN4000

$55.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Item: Hot Surface igniter
Includes: Hardware Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044357 Mfr #: SSN4000
Voltage: 120Item: Hot Surface igniter
Includes: Hardware KitType: Universal Silicon Nitride
Package Quantity: 1Length (In.): 2-1/8
Gas Type: LP/NGCountry of Origin (subject to change): China

Description

Hot Surface Ignitor, Universal Silicon Nitride, Length 2-1/8 In, Voltage 120, Gas Type NG/LP, Includes Hardware Kit

Reviews