Precision I.C. Thrmetr, -40to199.9F, LCD

SUPCO| Zoro #: G0671334| Mfr #: PT100

$50.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Type: 9VDisplay: LCDTemp. Range (F): -40 Degrees to 199.9 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0671334 Mfr #: PT100
Battery Type: 9VDisplay: LCD
Temp. Range (F): -40 Degrees to 199.9 Degrees FHeight: 6-1/4"
Resolution: 0.1 Degrees FTemp. Accuracy: +/-0.2 Degrees F for Surface, +/-1 Degrees F for Air
Item: Precision I.C. ThermometerTemp. Range (C): -40 Degrees to 93.28 Degrees C
Features: Probe Senses Air and Surface TemperatureManufacturers Warranty Length: 1 yr.
Width: 1-1/2"Depth: 7/8"
Country of Origin (subject to change): China

Description

Precision I.C. Thermometer, Temp. Range (F) -40 Degrees to 199.9 Degrees F, Temp. Accuracy +/-0.2 Degrees F for Surface, +/-1 Degrees F for Air, Display LCD, Resolution 0.1 Degrees F, Features Probe Senses Air and Surface Temperature, Height 6-1/4 In., Width 1-1/2 In., Depth 7/8 In., Battery Type 9V, Manufacturers Warranty Length 1 yr.

Reviews