PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Relay, 130-270 V

SUPCO| Zoro #: G1798167| Mfr #: APR-5

$23.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 130-270Drop Out: AdjustablePick Up: Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798167 Mfr #: APR-5
Voltage: 130-270Drop Out: Adjustable
Pick Up: AdjustableApplication: For Use on Residential and Commercial Air Conditioning Units, Heat Pumps and Room Air Conditioners, Provide Additional Starting Torque to all Single Phase 115 thru 288 Volt Units, APR5 Will Open After 1-1.5 Seconds If the Motor Does not Start for Any Reason, Protects Start Winding from Overloading During a Locked Rotor Condition by Removing it form the Circuit
HP: Up to 5Type: Adjustable
Item: Potential RelayHold: Adjustable
Phase: singleCountry of Origin (subject to change): China

Description

Adjustable Potential Relay, Pick Up Voltage Rating 130-270 Volts, Power Rating Up to 5 HP

Reviews