KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Relay, Overload and Hard Start Capacitor

SUPCO| Zoro #: G1690053| Mfr #: RCO210

$14.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Medium Wire Nuts
Item: Hard Start
Agency Compliance: UL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690053 Mfr #: RCO210
Includes: 2 Medium Wire NutsItem: Hard Start
Agency Compliance: ULControl Volts: 115
For Use With: 1200 to 7600Voltage: 115
Hz: 60HP: 1/3 to 1/2
Height: 5-3/4"Width: 2" Diameter
Application: Used On Residential and Commercial Compressors 1200 to 7600 BtuhPhase: 1
Type: Relay, Overload and Start CapacitorCountry of Origin (subject to change): China

Description

Hard Start, Relay, Overload and Start Capacitor, Control Volts 115, Voltage 115, Phase 1, 1/3 to 1/2 HP, Application Used On Residential and Commercial Compressors 1200 to 7600 Btuh, Includes 2 Medium Wire Nuts

Reviews