Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Epoxy Adhesive, Syringe, 1 oz., Yellow, 24 hr.

  • Zoro #: G1266483
  • Mfr #: SY-IN48

$3.15

Details
  • Size: 1.00 oz.
  • Temp. Range (F): -40 Degrees to 140 Degrees
  • Shear Strength (PSI): 2000
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Super Glue #SY-IN48 Specifications

  • Zoro #: G1266483
  • Mfr #: SY-IN48
Size: 1.00 oz. Temp. Range (F): -40 Degrees to 140 Degrees
Shear Strength (PSI): 2000 Application: 90 Second Setting For Fast Bonding
Mixing Ratio: 1:1 Item: Epoxy Adhesive
Full Cure: 24 hr. Epoxy Color: Yellow
Work Life: 90 sec. Functional Cure: 24 hr.
Epoxy Container: Syringe Type: 90-Sec. Set Time
Epoxy Max. Temp: 199 Degrees F and Below For Use On: Ceramic, Fiberglass, Glass, Metal, Plastic, Wood
Country of Origin (subject to change): United States

Description

You can use epoxy to coat or bond wood, plastic, counter and table tops, tiles, metal, and many other materials. Take a look at the features for Super Glue Epoxy Adhesive. Size: 1.00 oz., Application: 90 Second Setting For Fast Bonding.

Restrictions and Compliance

Hazardous material

Reviews of Super Glue #SY-IN48