SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Epoxy, 2 Part QuickSet, Ylw, 2-0.5 Oz Tubes

SUPER GLUE| Zoro #: G2291947| Mfr #: T-QS48

$3.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range (F): -40 Degrees to 176 DegreesFull Cure: 24 hr.Epoxy Max. Temp: 199 Degrees F and Below
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2291947 Mfr #: T-QS48
Temp. Range (F): -40 Degrees to 176 DegreesFull Cure: 24 hr.
Epoxy Max. Temp: 199 Degrees F and BelowType: Multipurpose, Low Set Time
Epoxy Container: TubeSize: 0.50 oz.
Item: Epoxy AdhesiveFor Use On: Ceramic, Glass, Metal, Plastic, Wood
Mixing Ratio: 1:1Shear Strength (PSI): 1200
Work Life: 4 to 6 min.Epoxy Color: Yellow
Includes: 0.5-oz. Tube Resin, 0.5-oz. Tube HardenerApplication: Fast Bonding And Repairing, Durable And Sandable In Final Cure
Country of Origin (subject to change): United States

Description

Epoxy Adhesive, Epoxy Adhesive, For Use On Ceramic, Glass, Metal, Plastic, Wood, Container Type - Adhesives Tube, Size 0.50 oz., Work Life 4 to 6 min., Full Cure 24 hr., Epoxy Color Yellow, Temp. Range (F) -40 Degrees to 176 Degrees , Mixing Ratio 1:1, Shear Strength (PSI) 1200, Type Multipurpose, Low Set Time

Reviews