Epoxy Adhesive, Light Gray, 1 oz, 4 Min

SUPER GLUE| Zoro #: G0412736| Mfr #: 15212

$3.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mixing Ratio: 1:1
Includes: -
Type: Can Be Drilled, Tapped, or Filed When Cured
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412736 Mfr #: 15212
Mixing Ratio: 1:1Includes: -
Type: Can Be Drilled, Tapped, or Filed When CuredEpoxy Container: Syringe
Shear Strength (PSI): 2500Temp. Range (F): -40 Degrees to 300 Degrees
Epoxy Color: GrayItem: Epoxy Adhesive
Size: 1.00 oz.Application: Industrial Strength, Repair and Bonding of Metals
Full Cure: 24 hr.Epoxy Max. Temp: 300 Degrees F and Above
For Use With: -Country of Origin (subject to change): United States

Description

Epoxy Adhesive, Can Be Drilled, Tapped, or Filed When Cured, Light Gray, 1-oz. Syringe, Syringe, Mixing Ratio 1:1, Application Time 4 Min., Full Cure 24 hr., Work Life 4 to 6 min., Industrial Strength, Repair and Bonding of Metals

Reviews