BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Epoxy Adhesive, Lite Yellow, 1 oz, 25 Min

SUPER GLUE| Zoro #: G0328526| Mfr #: SY-SS

$3.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range (F): -65 Degrees to 225 DegreesIncludes: -Full Cure: 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0328526 Mfr #: SY-SS
Temp. Range (F): -65 Degrees to 225 DegreesIncludes: -
Full Cure: 24 hr.Size: 1.00 oz.
For Use With: -Epoxy Max. Temp: 200 Degrees to 249 Degrees F
Work Life: 30 min.Shear Strength (PSI): 2000
Epoxy Color: YellowMixing Ratio: 1:1
Item: Epoxy AdhesiveType: Extra Setting Time
Epoxy Container: SyringeApplication: Industrial Strength Bonding and Repair, For The Home, Office, Farm and Marine
Country of Origin (subject to change): United States

Description

Epoxy Adhesive, Epoxy Adhesive, Container Type - Adhesives Syringe, Size 1.00 oz., Work Life 30 min., Full Cure 24 hr., Epoxy Color Yellow, Temp. Range (F) -65 Degrees to 225 Degrees , Mixing Ratio 1:1, Shear Strength (PSI) 2000, Type Extra Setting Time

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews