SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Epoxy Adhesive, Lite Yellow, 1 oz, 3 Min

SUPER GLUE| Zoro #: G0865925| Mfr #: SY-QS

$3.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Work Life: 4 to 6 min.Epoxy Max. Temp: 199 Degrees F and BelowEpoxy Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0865925 Mfr #: SY-QS
Work Life: 4 to 6 min.Epoxy Max. Temp: 199 Degrees F and Below
Epoxy Color: YellowTemp. Range (F): -40 Degrees to 176 Degrees
Size: 1.00 oz.Mixing Ratio: 1:1
Application: Repairing and Bonding For Home, Farm, Office and MarineFull Cure: 24 hr.
Epoxy Container: SyringeItem: Epoxy Adhesive
Type: Multipurpose, Low Set TimeShear Strength (PSI): 1200
Country of Origin (subject to change): United States

Description

Epoxy Adhesive, Epoxy Adhesive, Container Type - Adhesives Syringe, Size 1.00 oz., Work Life 4 to 6 min., Full Cure 24 hr., Epoxy Color Yellow, Temp. Range (F) -40 Degrees to 176 Degrees , Mixing Ratio 1:1, Shear Strength (PSI) 1200, Type Multipurpose, Low Set Time

Reviews