SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Epoxy, Instant Setting, (2)-3gTubes

SUPER GLUE| Zoro #: G2002454| Mfr #: 15353-12

$1.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range (F): -40 Degrees to 140 DegreesFull Cure: 24 hr.Epoxy Max. Temp: 199 Degrees F and Below
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002454 Mfr #: 15353-12
Temp. Range (F): -40 Degrees to 140 DegreesFull Cure: 24 hr.
Epoxy Max. Temp: 199 Degrees F and BelowType: Instant Setting
Epoxy Container: TubeSize: 3g
Item: Epoxy AdhesiveFunctional Cure: 10 min.
For Use On: Ceramic, Metal, WoodMixing Ratio: 1:1
Shear Strength (PSI): 2000Work Life: 90 sec.
Epoxy Color: YellowCoverage: Dependent on Substrate
Includes: 2 Tubes: Part A and Part BApplication: All Purpose, Small Jobs
Country of Origin (subject to change): United States

Description

Epoxy Adhesive, Epoxy Adhesive, For Use On Ceramic, Metal, Wood, Container Type - Adhesives Tube, Size 3g, Work Life 90 sec., Functional Cure 10 min., Full Cure 24 hr., Epoxy Color Yellow, Temp. Range (F) -40 Degrees to 140 Degrees , Mixing Ratio 1:1, Shear Strength (PSI) 2000, Coverage Dependent on Substrate, Type Instant Setting

Restrictions and Compliance

*3: Hazardous material

Reviews