Epoxy, Quick Setting Metal, (2)-3gTubes

SUPER GLUE| Zoro #: G1501263| Mfr #: 15359-12

$1.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Functional Cure: 1 hr.
Temp. Range (F): -40 Degrees to 300 Degrees
Includes: 2 Tubes: Part A and Part B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1501263 Mfr #: 15359-12
Functional Cure: 1 hr.Temp. Range (F): -40 Degrees to 300 Degrees
Includes: 2 Tubes: Part A and Part BEpoxy Color: Gray
Coverage: Dependent on SubstrateShear Strength (PSI): 2500
Application: Small JobsEpoxy Max. Temp: 300 Degrees F and Above
Type: Quick Setting MetalFor Use On: Metal
Mixing Ratio: 1:1Epoxy Container: Tube
Full Cure: 24 hr.Item: Epoxy Adhesive
Size: 3gWork Life: 5 min.
Country of Origin (subject to change): United States

Description

Epoxy Adhesive, Quick Setting Metal, Light Gray, (2)-3g, Tubes, Mixing Ratio 1:1, Temp. Range (F) -40 to 300, Application Time 4 to 6 min., Functional Cure 1 hr., Full Cure 24 hrs., Work Life 4 to 6 min., Shear Strength (PSI) 2500, Coverage Dependent on Substrate, Substrates Steel, Stainless Steel, Aluminum, Brass, Copper, Iron, Application Small Jobs, Includes 2 Tubes: Part A and Part B

Reviews