PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Glass Adhesive, UV Cure, 0.06 oz Tube, Clr

SUPER GLUE| Zoro #: G2040263| Mfr #: GR-48

$3.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearWork Life: 5 sec.Functional Cure: 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040263 Mfr #: GR-48
Color: clearWork Life: 5 sec.
Functional Cure: 24 hr.Type: UV Cure Adhesive Glass
Size: 0.06 fl. oz.Includes: 0.06-fl. oz. Tube
Item: Glass AdhesiveViscosity: 20cps
Temp. Range: -40 to 150 Degrees FCharacteristics: Water Resistant, Dries Crystal Clear, Dries In 10 Minutes Following UV Exposure
Application: Bonds Glass to Glass, Glass to Ceramic, Glass to Metal, Glass to PlasticCountry of Origin (subject to change): United States

Description

Glass Adhesive, UV Cure Adhesive Glass, 0.06 fl. oz., Clear, 24 hr. Functional Cure, Temp. Range -40 to 150 Degrees F, Work Life 5 sec., 20cps Viscosity, Bonds Glass to Glass, Glass to Ceramic, Glass to Metal, Glass to Plastic, Water Resistant, Dries Crystal Clear, Dries In 10 Minutes Following UV Exposure, Includes 0.06-fl. oz. Tube

Reviews