KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Instant Adhesive, 0.5g Tube, Clear, PK5

SUPER GLUE| Zoro #: G2385905| Mfr #: 15175-12

$1.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Well-Ventilated Area
Color: clear
Characteristics: Forms Strong Bonds In Tight Joints Between Clean Breaks Or Smooth Surfaces, Best Used With Non-Porous Application Parts, Instant Bond And Sets In Seconds
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385905 Mfr #: 15175-12
Application: For Well-Ventilated AreaColor: clear
Characteristics: Forms Strong Bonds In Tight Joints Between Clean Breaks Or Smooth Surfaces, Best Used With Non-Porous Application Parts, Instant Bond And Sets In SecondsSpecific Gravity: 1.05
VOC Content: 20g/LTemp. Range: -65 Degrees to 180 Degrees F
Item: Instant AdhesiveSize: 0.5g
Functional Cure: Not SpecifiedChemical Type: Cyanoacrylate
Tensile Strength: 2500 psiFull Cure: 24 hr.
Adheres To: Aluminum, Ceramic, China, Metal, Most Plastics, Pottery, Rubber, WoodContainer Type: Tube
Viscosity: 40 cPsBegins to Harden: 10 to 30 sec.
Gap Fill: 0.004"Standards: Meets MIL-A-46050C Type II Class 1
Country of Origin (subject to change): Taiwan, Province of China

Description

Instant Adhesive, Size 0.5g, Container Type Tube, Color Clear, Application Time 10 to 30 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.05, Adheres To Aluminum, Ceramic, China, Metal, Most Plastics, Pottery, Rubber, Wood, Chemical Type Cyanoacrylate, VOC Content 20g/L

Restrictions and Compliance

*3: Hazardous material

Reviews