SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Instant Adhesive, 2g Tube, Clear

SUPER GLUE| Zoro #: G1015052| Mfr #: 15109

$0.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearChemical Type: CyanoacrylateTemp. Range: -65 Degrees to 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015052 Mfr #: 15109
Color: clearChemical Type: Cyanoacrylate
Temp. Range: -65 Degrees to 180 Degrees FBegins to Harden: 10 to 30 sec.
Gap Fill: 0.005"VOC Content: 20g/L
Size: 2gApplication: For Well-Ventilated Area
Tensile Strength: 2600 psiStandards: Meets MIL-A-46050C Type II, Class 2
Full Cure: 24 hr.Item: Instant Adhesive
Viscosity: 100 cPsFunctional Cure: Not Specified
Characteristics: Works On Dirty, Greasy Surfaces, Temperature And Chemical Resistant, For Porous And Non-Porous Materials, Medium Viscosity, Penetrates Preassembled And Close-Fitting PartsSpecific Gravity: 1.05
Adheres To: Aluminum, Cardboard, Ceramic, China, Corkboard, Wood, Leather, Metal, Most Plastics, Porcelain, Pottery, And RubberContainer Type: Tube
Country of Origin (subject to change): Taiwan, Province of China

Description

Instant Adhesive, Size 2g, Container Type Tube, Color Clear, Begins to Harden 10 to 30 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.05, Adheres To Aluminum, Cardboard, Ceramic, China, Corkboard, Wood, Leather, Metal, Most Plastics, Porcelain, Pottery, And Rubber, Chemical Type Cyanoacrylate, VOC Content 20g/L

Restrictions and Compliance

*3: Hazardous material

Reviews