SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Instant Adhesive, 2g Tube, Clear, PK12

SUPER GLUE| Zoro #: G2177481| Mfr #: 15185

$7.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearChemical Type: CyanoacrylateTemp. Range: -65 Degrees to 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177481 Mfr #: 15185
Color: clearChemical Type: Cyanoacrylate
Temp. Range: -65 Degrees to 180 Degrees FBegins to Harden: 10 to 30 sec.
Gap Fill: 0.020"VOC Content: 20g/L
Size: 2gApplication: For Well-Ventilated Area
Tensile Strength: 2750 psiStandards: na
Full Cure: 24 hr.Item: Instant Adhesive
Viscosity: GelFunctional Cure: Not Specified
Characteristics: Gel Works For Clean, Vertical, And Porous SurfacesSpecific Gravity: 1.05
Adheres To: Aluminum, Ceramic, China, Wood,Leather, Metal, Most Plastics, Pottery, Rubber, VinylContainer Type: Tube
Country of Origin (subject to change): Taiwan, Province of China

Description

Instant Adhesive, Size 2g, Container Type Tube, Color Clear, Application Time 10 to 30 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.05, Adheres To Aluminum, Ceramic, China, Wood,Leather, Metal, Most Plastics, Pottery, Rubber, Vinyl, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Gel Works For Clean, Vertical, And Porous Surfaces, Viscosity Gel, Tensile Strength 2750 psi, Standards NA, Gap Fill 0.020 In.

Reviews