MMA Adhesive, Lite Yellow, 1 oz, 5 Min

SUPER GLUE| Zoro #: G1764226| Mfr #: 15277

$3.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1764226 Mfr #: 15277
Type: Waterproof, FlexibleMixing Ratio: 1:1
Application: Repairing of Toys, Plastic Fixtures, Jewelry and TaxidermyItem: Epoxy Adhesive
Size: 1.00 oz.Temp. Range (F): -40 Degrees to 250 Degrees
Full Cure: 24 hr.Work Life: 5 min.
Shear Strength (PSI): 4000For Use On: Plastic
Epoxy Max. Temp: 250 Degrees to 299 Degrees FEpoxy Color: Yellow
Epoxy Container: SyringeCountry of Origin (subject to change): United States

Product Description

MMA Adhesive, Waterproof, Flexible, Light Yellow, 1-oz. Syringe, Syringe, Mixing Ratio 1:1, Application Time 5 Min., Full Cure 24 hr., Work Life 5 min., Repairing of Toys, Plastic Fixtures, Jewelry and Taxidermy

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.