Steel Repair Cement, 1 oz Tube, Gray

SUPER GLUE| Zoro #: G1333026| Mfr #: T-SR48

$1.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Viscosity: paste
Characteristics: Resistant To Boiling Water, Oil And Gasoline, Can Be Drilled, Filed, Or Sanded
Type: Steel Repair Cement
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333026 Mfr #: T-SR48
Viscosity: pasteCharacteristics: Resistant To Boiling Water, Oil And Gasoline, Can Be Drilled, Filed, Or Sanded
Type: Steel Repair CementFunctional Cure: 24 hr.
Application: Repairs Holes And Cracks On Any Steel Or Steel Alloy Object, Use For Car Radiators, Household Objects, Kettles, Mufflers, PipesWork Life: 10 min.
Shear Strength: 450 psiSize: 1 fl. oz.
Color: GrayTemp. Range: 25 to 200 Degrees F
Item: Steel Repair And FillerCountry of Origin (subject to change): United States

Description

Steel Repair And Filler, Steel Repair Cement, Size 1 fl. oz., Gray, Temp. Range 25 to 200 Degrees F, Viscosity Paste, Shear Strength 450 psi, Resistant To Boiling Water, Oil And Gasoline, Can Be Drilled, Filed, Or Sanded, Repairs Holes And Cracks On Any Steel Or Steel Alloy Object, Use For Car Radiators, Household Objects, Kettles, Mufflers, Pipes, Work Life 10 min., Functional Cure 24 hr.

Restrictions and Compliance

*3: Hazardous material

Reviews