KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vinyl/Leather Adhesive, 1 oz Tube, Clear

SUPER GLUE| Zoro #: G1007343| Mfr #: T-VL48

$2.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Viscosity: paste
Characteristics: Dries Clear, Stays Flexible
Type: Vinyl Adhesive, Stays Flexible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007343 Mfr #: T-VL48
Viscosity: pasteCharacteristics: Dries Clear, Stays Flexible
Type: Vinyl Adhesive, Stays FlexibleFunctional Cure: 24 hr.
Application: Bonds Vinyl And Leather Items Such As Air Mattresses, Boat Covers, Clothing, Luggage, Rainwear, Upholstery, Vinyl Boots, And Vinyl PoolsWork Life: 10 min.
Includes: 1-oz. TubeSize: 1 fl. oz.
Color: clearTemp. Range: 40 to 150 Degrees F
Item: Vinyl And Leather AdhesiveCountry of Origin (subject to change): United States

Description

Vinyl And Leather Adhesive, Vinyl Adhesive, Stays Flexible, 1 fl. oz., Clear, 24 hr. Functional Cure, Temp. Range 40 to 150 Degrees F, Work Life 10 min., Paste Viscosity, Bonds Vinyl And Leather Items Such As Air Mattresses, Boat Covers, Clothing, Luggage, Rainwear, Upholstery, Vinyl Boots, And Vinyl Pools, Dries Clear, Stays Flexible, Includes 1-oz. Tube

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews