Super Lube
1 qt. UV Oil, 150 ISO Viscosity, Synthetic
- Zoro #: G8907503
- Mfr #: 51030/UV
Tap to zoom
Hover or click to zoom
$38.50
Must order in multiples of 12
- Item: UV Oil
- Container Size: 1 qt.
- ISO Viscosity Grade: 150
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $462.00
Super Lube #51030/UV Specifications
- Zoro #: G8907503
- Mfr #: 51030/UV
- Item: UV Oil
- Container Size: 1 qt.
- ISO Viscosity Grade: 150
- Base: Synthetic
- Country of Origin (subject to change): United States
Description
Multi-Purpose Synthetic UV Oil with Syncolon (PTFE) (ISO 100-150), 1 Quart Bottle
Technical Guides
Restrictions and Compliance
- Hazardous material
Reviews of Super Lube #51030/UV
Explore more
- Super Lube 120 lb Multipurpose Grease Drum Translucent White 41120
- Super Lube Multipurpose Grease, PTFE, 14.1 oz., NLGI 0 41150/0
- Super Lube Multipurpose Grease, PTFE, 14.1 oz., NLGI 0 41160/0
- Super Lube Super Kleen Cleaner/Degreaser, 55 gal. 10060
- Harvey Thread Cut Oil 1/2Pt 016215
- Super Lube Lubricants