Super Lube

5 gal Gear Oil Pail Translucent Clear

Super Lube 5 gal Gear Oil Pail Translucent Clear 54605
Hover or click to zoom Tap to zoom
$545.46
  • Item: Gear Oil
  • Container Type: Pail
  • NSF Rating: H1 Food Grade
See full product details
This item ships free.

Total: $545.46

Super Lube #54605 Specifications

  • Item: Gear Oil
  • Container Type: Pail
  • NSF Rating: H1 Food Grade
  • Container Size: 5 gal
  • Series: Synthetic Gear Oil ISO 680
  • Item - Gear Oil: Gear Oil
  • Pour Point: -34 Degrees C
  • Timken OK Load: Not Specified
  • Max. Operating Temp.: 450 Degrees F
  • Sub-Category: Food Safe Lubricants
  • Standards: NSF H-1
  • SAE Grade: 140
  • Base: Synthetic
  • Four-Ball Wear: 0.38 mm
  • Lubricant NSF Rating: H1 Food Grade
  • Container Style: Pail
  • Viscosity Index: 141
  • ISO Viscosity Grade: 680
  • Color: Translucent Clear
  • Extreme Pressure Use: Yes
  • Flash Point: 232 Degrees C
  • Min. Operating Temp.: -40 Degrees F
  • Base Oil: Synthetic
  • Application: Chain Drive, Circulating Systems, Gear Boxes., Helical, Herringbone, High Temperature Chains, Oil Lubricated Bearings, Rack And Pinion, Spiral Bevel, Spur Gear, Straight Bevel, Worm Gears (E.P.)
  • AGMA Standard: 8
  • Type: Gear Oil
  • Country of Origin (subject to change): United States

Description

Gear Oil, ISO Viscosity Grade 680, SAE Grade 140, Base Oil Synthetic, Container Size 5 gal, NSF Rating H1 Food Grade, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, Viscosity Index 141, Flash Point 232 Degrees C, Pour Point -34 Degrees C, Container Style Pail, Color Translucent Clear, Standards NSF H-1, Four-Ball Wear 0.38 mm, AGMA Standard 8, Item Gear Oil, Extreme Pressure Use Yes

Reviews of Super Lube #54605