Super Lube
55 gal Gear Oil Drum Translucent Clear
- Zoro #: G9816213
- Mfr #: 54455
Hover or click to zoom Tap to zoom
Key Features
- Container Type: Drum
- NSF Rating: H1 Food Grade
- Container Size: 55 gal
- Series: Synthetic Gear Oil ISO 460
- Four-Ball Wear: 0.44 mm
- Sub-Category: Food Safe Lubricants
- Item - Gear Oil: Gear Oil
- Max. Operating Temp.: 450 Degrees F
$5,423.99
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Subtotal: $5,423.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPER LUBE 120 lb High Temperature Grease Drum Translucent White 70120
- SUPER LUBE Synthetic Penetrant Food Grade, 55 Gal. 85055
- SUPER LUBE 30 lb High Temperature Grease Pail Translucent White 70300
- SUPER LUBE Dielectric Grease, Silicone, H1 Food Grade, NGLI Grade 2, 3 oz tube, White 91003
- SUPER LUBE Synthetic Penetrant Food Grade, 5 Gal. 85050
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear 54601
- LUBRIPLATE Pgo Fgl-460, 4/1 Gal Jugs L0813-057
- JET-LUBE 15 gal Machinery Grease Drum White 30124
- LUBRIPLATE Seamer Oil Fg-150, Drum L0909-062
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 10, 1 Gal. WO FG-10-001
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear 54100
- Super Lube Penetrants and Lubricants