Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

400g Translucent White High Temperature EP Grease Cartridge

  • Zoro #: G5124384
  • Mfr #: 71150

$30.48

  • Grease Color: White
  • NLGI Grade: 2
  • Min. Operating Temp.: -30 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Super Lube #71150 Specifications

  • Zoro #: G5124384
  • Mfr #: 71150
Grease Color: White NLGI Grade: 2
Min. Operating Temp.: -30 Degrees F Grease Thickener: PTFE
Base Oil: Synthetic Item: High Temperature Grease
Color: Translucent White Container Size: 400g
Grease Container: Cartridge Max. Operating Temp.: 475 Degrees F
Viscosity Index: 140+ Application: Plain and Anti Friction Bearings; Tenter Frames; Bakery Conveyor Bearings; Blower Fan Bearings; Plywood Drying Ovean; Food Processing Equipment; High Temperature Ovean; Furnace Door Hinges; Ovean Damper Controls; Corrugating Machinery; Sluice Gates; Wind Turbines (e.g. Blade Bearings); 5th Wheel; Generator Bearings; Food Processing Equipment; Clean Room Applications; Robotic Equipment
Series: Super Lube(R) Dropping Point: 500 Degrees F
Type: High Temperature Grease Container Type: Cartridge
Four-Ball Wear: 0.50mm Flash Point: 572 Degrees F
Lubricant NSF Rating: H1 Food Grade Standards: NSF Registered, Category Code H-1
Timken OK Load: 50 lb. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Use greases in applications including wheel bearings, brake systems, O-rings and more. Here is some additional information about Super Lube High Temperature Grease. Application: Plain (Journal, Sleeve, Guide) Bearings, Anti Friction or Roller Bearings, Bakery Conveyor Bearings, Paint, Ceramic Curing Ovens, Furnace Door Hinges, Oven Damper Controls, Generator Bearings, Container Size: 400g.

Reviews of Super Lube #71150