Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

3 oz. White Silicon Heat Sink Compound

  • Zoro #: G5124551
  • Mfr #: 98003

3 oz. White Silicon Heat Sink Compound

  • Zoro #: G5124551
  • Mfr #: 98003

$6.63 /ea

Details
  • Size: 3 oz.
  • Max. Operating Temp.: 500 Degrees F
  • Temp. Range: -40 Degrees to 500 Degrees F
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.

Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Super Lube #98003 Specifications

  • Zoro #: G5124551
  • Mfr #: 98003
Size: 3 oz. Max. Operating Temp.: 500 Degrees F
Temp. Range: -40 Degrees to 500 Degrees F Item: Silicone Heat Sink Compound
Type: Silicon Heat Sink Compound Color: White
Series: Super Lube(R) Country of Origin (subject to change): United States

Description

Keep machines moving and prevent friction and wear with greases and lubes. Take a look at the features for Super Lube Silicone Heat Sink Compound. Color: White.

Technical Guides

Reviews of Super Lube #98003