Super Lube
30 lb. White Silicon Heat Sink Compound
Mfr # 98030
Zoro # G5124603
Free Shipping & Returns
$895.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Lubricant Container Pail
- Series Super Lube(R)
- Temp. Range -40 Degrees to 500 Degrees F
- Max. Operating Temp. 500 Degrees F
Explore More Products
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 1 41050/1
- SUPER LUBE Bottle Super Lube Air Tool Lubricant 4 Oz. 12004
- SUPER LUBE Multipurpose Aerosol Spray, PTFE, 6 oz. 31040
- SUPER LUBE Cartridge Super Lube; Synthetic Grease 3 Oz. 21036
- SUPER LUBE 8 oz Tube White 97008
- SUPER LUBE Pail Super Lube Silicone Lubricating Grease With PTFE 5 Lb. 92005
- SUPER LUBE Nuclear Grade Approved Grease, 30 lb. 42130
- SUPER LUBE Multi-Purpose Grease, Keg, 120 lb. 41120/1
- SUPER LUBE Silicone Dielectric UV Grease, 30 lb. 91030/UV
- LUCAS OIL Air Tool Lubricant, 16 Oz. 10216
- RENEWABLE LUBRICANTS Lubricant, Pail, Yellow, 5 gal. 83074
- Super Lube Lubricants