Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Synthetic Gear Oil, SAE Grade 90, ISO 220, 1 Qt., Super Lube®

SUPER LUBE | Zoro #: G5121803 | Mfr #: 54200

$17.68 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Super Lube #54200 Specifications

Zoro #: G5121803 Manufacturer #: 54200
Timken OK Load: Not Specified Viscosity Index: 141
SAE Grade: 90 Item - Gear Oil: Gear Oil
Series: Synthetic Gear Oil ISO 220 Lubricant NSF Rating: H1 Food Grade
Color: Translucent Clear Base Oil: Synthetic
Base: Synthetic AGMA Standard: 5
Container Type: Bottle Container Style: Bottle
Application: Spur Gear, Helical, Herringbone, Rack And Pinion, Straight Bevel, Spiral Bevel, Worm Gears (E.P.), Chain Drive, Circulating Systems, High Temperature Chains, Oil Lubricated Bearings, Gear Boxes Max. Operating Temp.: 450 Degrees F
Item: Gear Oil Extreme Pressure Use: Yes
Pour Point: -34 Degrees C ISO Viscosity Grade: 220
Container Size: 1 qt. Sub-Category: Food Safe Lubricants
Flash Point: 232 Degrees C Standards: NSF H-1
Min. Operating Temp.: -40 Degrees F Country of Origin (subject to change): United States

Description

Our non-motor oils are available in a variety of convenient sizes to meet your needs. Here is some additional information about Super Lube Gear Oil. Color: Clear, Application: Spur Gear, Helical, Herringbone, Rack And Pinion, Straight Bevel, Spiral Bevel, Worm Gears (E.P.), Chain Drive, Circulating Systems, High Temperature Chains, Oil Lubricated Bearings, Gear Boxes., Container Size: 1 qt..

Reviews of Super Lube #54200