Marker, Black

SUPER MET-AL MARKER| Zoro #: G0129017| Mfr #: 1296-1323

$3.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0129017 Mfr #: 1296-1323
Standards: OSHA, ASTM D-4236Item: Super Metal Industrial Marker
Color: BlackTip Size: Fine Line
Country of Origin (subject to change): United States

Product Description

Super Metal Industrial Marker, Color Black, Tip Size Fine Line, Temp. Range -50 to 150 Degrees F, Standards OSHA, ASTM D-4236

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.