Marker, Green

SUPER MET-AL MARKER| Zoro #: G0129053| Mfr #: 1296-1600

$3.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0129053 Mfr #: 1296-1600
Standards: OSHA, ASTM D-4236Item: Super Metal Industrial Marker
Color: GreenTip Size: Fine Line
Country of Origin (subject to change): United States

Product Description

Super Metal Industrial Marker, Color Green, Tip Size Fine Line, Temp. Range -50 to 150 Degrees F, Standards OSHA, ASTM D-4236

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.