Shop Alternate Products
This Product is Discontinued
Super Met-Al Marker
Permanent Paint Marker, Micro Tip, Neon Yellow Color Family, Paint (Discontinued)
Mfr # 1296-1900
Zoro # G0129087
This Product is Discontinued
Key Features
- Marker Type Permanent
- Max. Temp. 150 Degrees F
- Temp. Range -50 to 150 Degrees F
- Tip Size 3/64"
- Tip Style Fine Line